Zoro Homepage

Cold Shrink Insulator, 3:1 I.D. Shrink Ratio, 2.67 in I.D. Before Shrinking, Black, 15 in

  • Mfr # 8429-15

  • Zoro # G215754801


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
EPDM Rubber
Color
Black
Temp. Range
-40 Degrees F to 194 Degrees F
Standards
ANSI C119.1, RoHS 2011/65/EU, Western Underground Guide 2.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8429-15
Zoro #
G215754801
UPC #
00054007441984
Country of Origin
United States

Dimensions

Length
15 in
Wall Thickness After Shrinking
3.8 mm
Use With Wire Size
900 to 1000 kcmil

Details

Item
Cold Shrink Insulator
Shrink Ratio
3:1
Material
EPDM Rubber
Color
Black
Temp. Range
-40 Degrees F to 194 Degrees F
Standards
ANSI C119.1, RoHS 2011/65/EU, Western Underground Guide 2.14
Min. Temp. Rating
-40 Degrees F
Features
Ozone Resistant, Water Resistant
Package Style
Individual Pieces
I.D. Before Shrinking
2.67 in
Flame Retardant
No
Shrink Tubing Properties
Acid and Alkali Resistant
I.D. After Shrinking
1.27 in
Max. Temp. Rating
194 Degrees F
Shrink Tubing I.D. After Shrinking
1.268 in

Description

Shrink Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.