
Cold Shrink Qt-Ii Silicone Cable Termination Kit Wire Splice Kit & Heat Shrink Tubing
Mfr # 5614A
Zoro # G305658569
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone Rubber
Use with Wire Size
350 to 1000 MCM
Max. Voltage
8kV
Voltage
8 kV , 5 kV
Application
Cable Termination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5614A
Zoro #
G305658569
UPC #
54007495529
Country of Origin
Unknown
Dimensions
Use with Wire Size
350 to 1000 MCM
Cable Insulation Outside Diameter Range
0.95 to 1.94 in
Use With Wire Size
350 to 1000 MCM
Length
8.00 in
Details
Item
Cold Shrink Tube
Material
Silicone Rubber
Max. Voltage
8kV
Voltage
8 kV , 5 kV
Application
Cable Termination
Series
5610A
Number of Conductors
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.