Cold Shrink Tube, Medium Wall, Not Rated I.D. Shrink Ratio, 1.38 in I.D. Before Shrinking, Black, 16 in, 10 PK

  • Mfr # 8427-16

  • Zoro # G5736665


product price:  $656.99
/pk 10, $65.70/ea
Free Shipping & Returns

Key Features

Shrink Ratio
Not Rated
Wall Type
Medium Wall
Shrink Tubing I.D. Before Shrinking
1.38 in
Shrink Tubing I.D. After Shrinking
0.661 in
Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8427-16
Zoro #
G5736665
UPC #
00054007344605
Country of Origin
United States

Dimensions

Length
16 in
Use with Wire Size
250 to 400 MCM
Use With Wire Size
250 to 400 MCM
Maximum Connector Length
12 in

Details

Item
Cold Shrink Tube
Shrink Ratio
Not Rated
Wall Type
Medium Wall
Shrink Tubing I.D. Before Shrinking
1.38 in
Shrink Tubing I.D. After Shrinking
0.661 in
Material
EPDM Rubber
Color
Black
Temp. Range
-40° to 194°F
Min. Shrink Temp.
None
Features
Requires No Tools or Heat, Moisture-Tight Seal, Suitable for Direct Buried Applications
Shrink Tubing Material Type
Flexible
Standards
ANSI C119.1
Flame Retardant
No
Max. Voltage
1,000 V
Adhesive Lined
No
Tubing Wall Type
Medium Wall
Package Style
Individual Pieces
Dielectric Strength
1,000 V
Min. Temp. Rating
-40 Degrees F
Shrink Tubing Properties
UV Light Resistant
Max. Temp. Rating
194 Degrees F
Number of Conductors
1
Application
Insulation, mechanical protection, repair
Voltage
1 kV
Conductor Material
Aluminum, Copper
Cable Type
Power Cable
Model
Cold-shrink
I.D. After Shrinking
0.67 in
I.D. Before Shrinking
1.38 in
Shrink Tube Material Type
Flexible

Description

Cold Shrink Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 250 MCM to 400 MCM, I.D. Before Shrinking 1.38 in, I.D. After Shrinking 0.67 in, Wall Thickness After Shrinking Not Applicable, Length 16 in, Shrink Tubing Properties UV Light-Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products