Cold Shrink Tube, Medium Wall, Not Rated I.D. Shrink Ratio, 1.94 in I.D. Before Shrinking, Black, 1-1/2 in, 10 PK

  • Mfr # 8428-18

  • Zoro # G5567116


product price:  $1,087.99
/pk 10, $108.80/ea
Free Shipping & Returns

Key Features

Shrink Ratio
Not Rated
Wall Type
Medium Wall
Shrink Tubing I.D. Before Shrinking
1.94 in
Shrink Tubing I.D. After Shrinking
0.949 in
Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8428-18
Zoro #
G5567116
UPC #
00054007344612
Country of Origin
United States

Dimensions

Length
18 in
Use with Wire Size
500 to 800 MCM
Use With Wire Size
500 MCM to 800 MCM
Maximum Connector Length
14 in

Details

Item
Cold Shrink Tube
Shrink Ratio
Not Rated
Wall Type
Medium Wall
Shrink Tubing I.D. Before Shrinking
1.94 in
Shrink Tubing I.D. After Shrinking
0.949 in
Material
EPDM Rubber
Color
Black
Temp. Range
-40° to 194°F
Min. Shrink Temp.
None
Max. Voltage
1,000 V
Standards
ANSI C119.1
Features
Requires No Tools or Heat, Moisture-Tight Seal, Suitable for Direct Buried Applications
Shrink Tubing Material Type
Flexible
Flame Retardant
No
Adhesive Lined
No
Tubing Wall Type
Medium Wall
Shrink Tubing Properties
UV Light Resistant
Package Style
Individual Pieces
Dielectric Strength
1,000 V
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
194 Degrees F
Voltage
1 kV
Number of Conductors
1
Conductor Material
Aluminum, Copper
Cable Type
Power Cable
Application
Insulation, mechanical protection, repair
Model
Cold-shrink
I.D. After Shrinking
0.95 in
I.D. Before Shrinking
1.94 in
Shrink Tube Material Type
Flexible

Description

Cold Shrink Insulator, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 500 MCM to 800 MCM, I.D. Before Shrinking 1.94 in, I.D. After Shrinking 0.95 in, Wall Thickness After Shrinking Not Applicable, Length 18 in, Shrink Tubing Properties UV Light-Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.