Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK

  • Mfr # MMM7641226PK

  • Zoro # G101825707


product price: $37.99
/pk 6, $6.33/ea

Key Features

Material
Rubber
Tape Length
21.87 yd
Color
Multi
Tape Thickness
5 mil
Tape Backing Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM7641226PK
Zoro #
G101825707
UPC #
48011588964
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
21.87 yd
Tape Thickness
5 mil
Tape Width
0.94"

Details

Material
Rubber
Color
Multi
Tape Backing Material
Polyvinyl Chloride (PVC)
Tape Tensile Strength
13 lb/in
Item - Anti-Slip Tapes
Vinyl Tape 764 Color-coding Pack
Application
General Purpose; Color Coding; Bundling; Marking; Automobile; Military; Transportation

Description

General-purpose Vinyl Tape 764 can be used in noncritical applications such as color-coding; bundling and safety marking; temporary marking of parts or machines; and protecting parts, equipment or products from abrasion. Bright durable colors include yellow, red, white, blue, green and black. The noncorrosive, abrasion-resistant tape is conformable to contours, moisture-resistant and wear-resistant. It is easy to apply. Tape features a vinyl backing, rubber adhesive, conformability and good instant adhesion. It should not be used for electrical applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.