Zoro Homepage

Combination Cartridge, Magenta/Olive, PK60

  • Mfr # 60927

  • Zoro # G4431177


product price: $1,460.99
/pk 60, $24.35/ea
Free Shipping & Returns

Key Features

For Use With
3M(TM) Half Facepiece Respirators 6000, 6500/6500QL, 7500 Series, Full Facepiece Reusable Respirators 6000, FF-400, 7800 Series
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Chlorine (CL), Hydrogen Sulfide (HS), Mercury Vapor (MV), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60927
Zoro #
G4431177
UPC #
00051131276666
Country of Origin
United States

Dimensions

Length
4.21 in
Height
3.39 in

Details

Item
Cartridge
For Use With
3M(TM) Half Facepiece Respirators 6000, 6500/6500QL, 7500 Series, Full Facepiece Reusable Respirators 6000, FF-400, 7800 Series
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Chlorine (CL), Hydrogen Sulfide (HS), Mercury Vapor (MV), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
Typical Application
Chemical Transfer, Gas, Laboratories, Line Opening, Mining, Oil, Pharmaceuticals, Primary Metals
Standards
NIOSH Approved
Series
6000
Filter Class
P100

Description

Cartridge, NIOSH Rating Chlorine (CL), Hydrogen Sulfide (HS), Mercury Vapor (MV), Organic Vapor (OV), P100, Sulfur Dioxide (SD), Magenta, Olive, Compatible with Brand and Series 3M 6000 Series, 3M 6500 Series, 3M 6500QL Series, 3M 7500 Series, 3M 7800 Series, 3M FF-400 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.