Combination Cartridge/Filter, Black, PR
Mfr # D80921
Zoro # G5774457
product price: $41.35
/prKey Features
For Use With
3M(TM) Secure Click(TM) Facepieces
Color Code
Black, Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
Organic Vapor (OV), P100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D80921
Zoro #
G5774457
UPC #
50051141566769
Country of Origin
Canada
Details
Item
Combination Cartridge/Filter
For Use With
3M(TM) Secure Click(TM) Facepieces
Color Code
Black, Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
Organic Vapor (OV), P100
Typical Application
Chemical Manufacturing, Laboratories, Petrochemical, Pharmaceuticals
Standards
NIOSH
Series
D8000
Description
Combination Cartridge/Filter, NIOSH Rating Organic Vapor (OV), P100, Black, Magenta, Compatible with Brand and Series 3M Secure Click(TM), Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.