Zoro Homepage

Combination Cartridge/Filter, Magenta, PR

  • Mfr # D80926

  • Zoro # G5774825


product price: $50.15
/pr

Key Features

For Use With
3M(TM) Secure Click(TM) Facepieces
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80926
Zoro #
G5774825
UPC #
50051141566813
Country of Origin
Canada

Details

Item
Combination Cartridge/Filter
For Use With
3M(TM) Secure Click(TM) Facepieces
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
P100
Typical Application
Chemical Manufacturing, Laboratories, Petrochemical, Pharmaceuticals
Standards
NIOSH
Series
D8000

Description

Combination Cartridge/Filter, NIOSH Rating P100, Magenta, Olive, Compatible with Brand and Series 3M Secure Click(TM), Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.