Combination Cartridge/Filter, D3000, Olive, Push to Connect, 3M(TM) Secure Click(TM) Facepieces

  • Mfr # D3076HF

  • Zoro # G5757702


product price:  $14.99
/pr

Key Features

For Use With
3M(TM) Secure Click(TM) Facepieces
Color Code
Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
Hydrogen Fluoride (HF), Nuisance Acid Gas, P95
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D3076HF
Zoro #
G5757702
UPC #
50051131278122
Country of Origin
United States

Details

Item
Combination Cartridge/Filter
For Use With
3M(TM) Secure Click(TM) Facepieces
Color Code
Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Push to Connect
NIOSH Rating
Hydrogen Fluoride (HF), Nuisance Acid Gas, P95
Typical Application
Chemical Manufacturing, Clean-Up, Glass Etching, Laboratories, Pulp and Paper
Standards
NIOSH
Series
D3000

Description

Combination Cartridge/Filter, NIOSH Rating Hydrogen Fluoride (HF), Nuisance Acid Gas, P95, Olive, Compatible with Brand and Series 3M Secure Click(TM), Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Push to Connect, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.