Zoro Homepage

Combination H8A Ratchet Headgear and WP96 Polycarbonate Faceshield

  • Mfr # 10078371827837

  • Zoro # G707465772


product price: $48.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10078371827837
Zoro #
G707465772
UPC #
-
Country of Origin
United States

Details

Item
Headgear

Description

A combination headgear and faceshield safety system, the AO82783 includes the H8A ratchet geadgear and the WP96 polycarbonate faceshield The AO82783 features an adjustable, thirteen position ratchet suspension The clear, molded faceshield provides high impact protection, and the five position crown strap holds the unit firmly in place Protective eyewear should be worn under faceshields at all times and is sold separately 3M provides reliable head and face protection products that meet regulated performance and safety requirements This style offers durable head and face protection to workers in metalworking, utilities, wood working, and many other industries Meets the requirements of ANSI Z8712003


  • •Combination headgear and faceshield safety system
  • •Includes H8A ratchet geadgear and the WP96 polycarbonate faceshield
  • •Adjustable, thirteen position ratchet suspension
  • •Clear, molded faceshield provides high impact protection
  • •Five position crown strap holds the unit firmly in place
  • •Meets the requirements of ANSI Z87.1-2003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.