Zoro Homepage

Command Large Utility Hooks Multi-Pack, 3-Piece Set, 3PK

  • Mfr # 7100089632

  • Zoro # G116003725


product price: $52.55
/pk 3, $17.52/ea

Key Features

Hook Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100089632
Zoro #
G116003725
UPC #
194629125821
Country of Origin
Mexico

Details

Hook Material
Plastic
Color
White

Description

Life is easier when everything has its place. Organize your home damage free with Command Utility Hooks. Command Hooks let you hang what you want, where you want, without the hassle of tools and nails. Command Strips hold strongly on a variety of smooth, finished surfaces, and these adhesive hooks remove cleanly with no sticky residue or damage left behind. Now you can organize your home or office just the way you want with Command Utility Hooks. Each hook holds up to 5 lbs. Each pack includes 3 hooks and 6 adhesive strips. Sold as 3 packs for a total of 9 hooks.


  • HOLDS UP TO 5 POUNDS: Sold as 3 packs, each package of the Command Large Utility Hooks includes 3 large utility hooks and 6 large adhesive strips; each adhesive wall hook can hold up to 5 pounds
  • DAMAGE FREE HANGING: Wall hooks work without leaving holes, marks or sticky residue on a variety of surfaces and remove cleanly when you want to redecorate or reorganize your space
  • NO TOOLS REQUIRED: Hang clipboards, brushes, dog leashes, kitchen utensils, and accessories where you want without nails or a hammer
  • WORKS ON A VARIETY OF SMOOTH SURFACES: Wall hooks work on a variety of smooth surfaces, including painted walls, finished wood, painted concrete cinder blocks, laminate and tiles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.