Command Medium Metal Hook 3.0 in. L 1 pk
- Mfr # 17034BN-ES
- Zoro # G7750039
Key Features
Specifications
Product Information
- MFR #
- 17034BN-ES
- Zoro #
- G7750039
- UPC #
- 638060075067
- Country of Origin
- China
Dimensions
- Size
- Medium
- Depth
- 3.7 in
- Width
- 1 in
- Height
- 1-1/4 in
Details
- Material
- Plastic and Metal
- Finish
- Brushed Nickel
- Type
- Hook
- Item
- Hook
- Includes
- (1) Hook, (2) Medium Strips
- Color/Finish
- Gray
- Features
Description
Command decorative hooks come in a variety of styles - from sophisticated to fun and playful - giving you options for every room and every person in your home. Using the revolutionary Command adhesive, Command decorative hooks hold strongly on a variety of surfaces, including paint, wood, tile and more. Yet, they also come off cleanly - no holes, marks, sticky residue or stains - so you can take down and move your Command hooks as often as you like. Reusing them is as easy as applying a Command refill strip, so you can take down, move and reuse them again and again.
- • Dress up your wall with sleek and stylish metallic hooks
- • Ideal for hanging your purses, handbags, workout gear and more
- • Damage-free hanging
- • Easy to hang - no tools required
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.