Shop 3M
See all product information
Create Account
Command Medium Plastic Hook 3 in. L 6 pk
- Mfr # 17001-6ES
- Zoro # G2709740
product price:
$
13.19
/ea
Key Features
Hook Item
Utility Hook
Number of Hooks
6
Hook Height
3 in
Width
7/8 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17001-6ES
- Zoro #
- G2709740
- UPC #
- 51131949379
- Country of Origin
- United States
Dimensions
- Hook Height
- 3 in
- Width
- 7/8 in
- Depth
- 1 in
Details
- Hook Item
- Utility Hook
- Number of Hooks
- 6
- Color
- White
Description
Life is easier when everything has its place. Organize your home damage free with command utility hooks. Command hooks let you hang what you want, where you want, without the hassle of tools and nails. Command strips hold strongly on a variety of smooth, finished surfaces and these adhesive hooks remove cleanly with no sticky residue or damage left behind. Now you can organize your home or office just the way you want with command utility hooks.
- • The mounting solution that holds firmly and removes cleanly
- • Leaves no surface damage and are reusable
- • Creates an easy and affordable way to organize and decorate
- • Includes twelve strips
- • 6 per card
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.