Shop 3M
See all product information
Create Account
Command Medium Plastic Hook 3.125 in. L 1 pk
- Mfr # 17051BN-ES
- Zoro # G605266808
product price:
$
6.65
/ea
Sold in multiples of 4 for
$26.60
Key Features
Hook Item
Traditional Hook
Number of Hooks
1
Hook Material
Plastic
Hook Finish
Brushed Nickel
Load Limit
3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17051BN-ES
- Zoro #
- G605266808
- UPC #
- 51135806425
- Country of Origin
- China
Dimensions
- Hook Height
- 3-1/8 in
- Width
- 1-1/4 in
- Depth
- 1-1/2 in
Details
- Hook Item
- Traditional Hook
- Number of Hooks
- 1
- Hook Material
- Plastic
- Hook Finish
- Brushed Nickel
- Load Limit
- 3 lb
Description
Command decorative hooks come in a variety of styles - from sophisticated to fun and playful - giving you options for every room and every person in your home. Using the revolutionary Command adhesive, Command decorative hooks stick to many surfaces, including paint, wood, tile and more. Yet, they also come off leaving no holes, marks, sticky residue or stains - so you can take down and move your Command hooks as often as you like. Reusing them is as easy as applying a Command refill strip, so you can take down, move and reuse them again and again.
- • Traditional adhesive hook
- • Holds strongly and removes cleanly
- • Easy to apply and remove
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.