Shop 3M
See all product information
Create Account
Command White Large Picture Hanging Strips 16 lb 12 pk
- Mfr # 17206-12ES
- Zoro # G305991482
product price:
$
15.99
/pk of 12, $1.33/ea
Key Features
Material
Foam
Color
White
Item Type
Picture Hanging Strips
Application
Pictures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17206-12ES
- Zoro #
- G305991482
- UPC #
- -
- Country of Origin
- United States
- Material
- Foam
- Color
- White
- Item Type
- Picture Hanging Strips
- Application
- Pictures
Description
Decorate how you want, when you want without damaging your walls. Command Picture Hanging Strips let you fearlessly hang pictures without nails or tools. Not just for picture frames, these wall hangers are also great for creating a gallery wall, hanging college dorm decor, wooden letters, nursery decor, acoustic foam boards and more. These picture frame hangers click together to lock in place and keep your pictures level. When you're ready to redecorate your space, the Command Strips remove cleanly and damage free.
- • Damage-free hanging
- • Easy to install
- • Holds strongly
- • Removes cleanly
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.