Shop 3M COMMERCIAL
See all product information
Create Account
3M-Commercial Tape Div 19 in. Blackout Frameless Privacy Filter for Widescreen LCD Monitor
- Mfr # PF190W1B
- Zoro # G315799528
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Width
16.06 in
Color
Black
Aspect Ratio
16:10
Orientation
Landscape
Product Type
Privacy Screen Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF190W1B
- Zoro #
- G315799528
- UPC #
- 50051128786142
- Country of Origin
- United States
- Color
- Black
- Aspect Ratio
- 16:10
- Orientation
- Landscape
- Product Type
- Privacy Screen Filter
- Features
- Reversible Matte-to-Matte, Privacy
- Reversible
- Yes
- Screen Attachment
- Slide Mount, Adhesive Strip
- Film Classification
- Black
- Display Type Supported
- LCD
- Durability
- Fingerprint Resistant, Scratch Resistant, Dust Resistant
- Blue Light Reduction
- Yes
- Widescreen
- Yes
- Compatible Devices
- Monitor
- Anti-glare
- Yes
Dimensions
- Width
- 16.06 in
- Viewing Area Dimension
- 16.06 in x 10.05 in
- Display Size Supported
- 19 in
- Height
- 10.05 in
Description
Features -Keeps your personal or confidential information safe from prying eyes -You'll see the information on your display while people on either side only see a darkened screen -Includes your choice of two easy-to-use attachment methods -Reversible matte side reduces glare and reflections -Lightweight thin frameless design -Protects display from dirt debris and scratches -Cleans easily with a soft cloth and water -Includes a convenient storage folder that keeps your privacy filter clean while not in use on your device -Great for high traffic areas such as airports airplanes commuter trains coffee shops and other public places Specifications - Color: Black - Size: 19 in. - Fits Device Type: LCD - Frame Type: Frameless - Filter Material: Polymer Film
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.