This item is Discontinued.

This item is Discontinued.
3M-Commercial Tape Div 6200K6 Invisible Permanent Mending Tape - Clear (Discontinued)
Mfr #
6200K6
Zoro #
G304055826
UPC # 51141968537
Country of Origin United States
Category Office Tape
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6200K6
Zoro #
G304055826
UPC #
51141968537
Country of Origin
United States
Dimensions
Tape Width
0.75"
Tape Length
27.78 yd
Tape Core Diameter
1"
Details
Item
Invisible Tape
Tape Backing Material
Polypropylene
Tape Color
Clear
Features
Writable Surface
Material
Acrylic
Application/Usage
Splicing
Durability
Yellowing Resistant
Description
Features
- Economical, ideal for mending and splicing.
- Virtually invisible on most surfaces.
- Accepts most ink and pencil marks.
- Compatible with standard desktop dispensers.
- Invisible Permanent Mending Tape
- Color - Clear
- 1 in Core
- 6 per pack
- Size - 3/4 x 1000 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.