Zoro Homepage

Scissors, Precision, Bent, 8"

  • Mfr # 1448B

  • Zoro # G7710549


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Overall Length
8"
Color
Red, Gray
Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Comfort grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1448B
Zoro #
G7710549
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8"

Details

Color
Red, Gray
Blade Material
Stainless Steel
Handle Style
Bent
Handle Material
Comfort grip
Item
Precision Bent Scissor
Features
Soft, comfort grip handles engineered for left-handed or right-handed use; no sticky buildup on blades
Primary Application
Ideal for fabrics, photos, cardstock and all types of paper
Cutting Action
Left/Right

Description

Scissors,Precision,Bent,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.