Scotch, Double-Sided Mounting Tape, Industrial Strength, 1in X 60in, Clear/red Liner

  • Mfr # 410H

  • Zoro # G310795839


product price:  $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Metric Tape Length
1.52 m
Tape Shape
Roll
Tape Backing Material
Acrylic
Tape Color
Transparent
Metric Tape Width
2.54 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410H
Zoro #
G310795839
UPC #
51141369884
Country of Origin
United States

Dimensions

Metric Tape Length
1.52 m
Metric Tape Width
2.54 cm
Imperial Tape Length
60 in
Imperial Tape Width
1.0 in

Details

Tape Shape
Roll
Tape Backing Material
Acrylic
Tape Color
Transparent
Tape Adhesive
Acrylic

Description

Virtually clear, this double-sided permanent tape is perfect for mounting glass, tiles and artwork. Its strong bond holds up to 15 pounds, without the hassle of nails or a hammer. Holds: Up to 15 lbs; Permanent/Removable/Repositionable: Permanent; Mounting Application: Double-Sided Adhesive; Width: 1in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.