This item is Discontinued.

3M Commercial 3M-Commercial Tape Div PF201C3B 20.1 in. Blackout Frameless Privacy Filter for CD Monitor PF201C3B

This item is Discontinued.

3M Commercial

3M-Commercial Tape Div PF201C3B 20.1 in. Blackout Frameless Privacy Filter for CD Monitor (Discontinued)

Mfr # PF201C3B
Zoro # G004012402
UPC # 50051128774965
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PF201C3B
Zoro #
G004012402
UPC #
50051128774965
Country of Origin
United States

Description

Features
  • Keeps your personal or confidential information safe from prying eyes
  • You'll see the information on your display while people on either side only see a darkened screen
  • Includes your choice of two easy-to-use attachment methods
  • Reversible, matte side reduces glare and reflections
  • Lightweight, thin, frameless design
  • Protects display from dirt, debris and scratches
  • Cleans easily with a soft cloth and water
  • Includes a convenient storage folder that keeps your privacy filter clean while not in use on your device
  • Great for high traffic areas such as airports, airplanes, commuter trains, coffee shops and other public places
Specifications
  • Size: 20.1 in.
  • Frame Type: Frameless
  • Filter Material: Polymer Film

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.