This item is Discontinued.

3M Commercial 3M-Commercial Tape Div PF240W1F 23.6 to 24 in. Framed Desktop Monitor Privacy Filter for Widescreen LCD PF240W1F

This item is Discontinued.

3M Commercial

3M-Commercial Tape Div PF240W1F 23.6 to 24 in. Framed Desktop Monitor Privacy Filter for Widescreen LCD (Discontinued)

Mfr # PF240W1F
Zoro # G303781283
UPC # 50051128788344
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PF240W1F
Zoro #
G303781283
UPC #
50051128788344
Country of Origin
United States

Description

Features
  • You'll see the information on your display while people on either side only see a darkened screen
  • Two easy-to-use attachment methods - 3m command adhesive and attachable hanger arms
  • Anti-reflective surface reduces screen glare and reflections for more comfortable viewing
  • Helps protect the display from scratches and fingerprints
  • Easy to clean surface is smudge-resistant and repels permanent marker
Specifications
  • Size: 23.6 to 24 in.
  • Fits Device Type: LCD
  • Filter Tint: Black
  • Frame Material: Plastic
  • Filter Material: Polymer Film

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.