Zoro Homepage

Tape;Super-Hold;0.75in X1000In

  • Mfr # 700K10

  • Zoro # G310795877


product price: $41.75
/ea

Key Features

Tape Width
0.75in
Tape Length
27.78 yd
Tape Color
Clear
Features
Reusable
Durability
Moisture Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700K10
Zoro #
G310795877
UPC #
638060076927
Country of Origin
United States

Dimensions

Tape Width
0.75in
Tape Length
27.78 yd

Details

Item
Invisible Tape
Tape Color
Clear
Features
Reusable
Durability
Moisture Resistant
Application/Usage
Envelope

Description

From sealing envelopes to making quick fixes on the fly, rely on the powerful bond of Scotch Super Hold Tape. Designed with 50% more adhesive, this innovative tape offers a stronger bond than our standard transparent tape Versus Scotch Cat. 157 Transparent Tape. The thicker backing delivers outstanding durability when a secure, lasting hold is essential. Virtually crystal clear, this tape holds strong without standing outperfect for repairs, mounting, crafts and more. The convenient dispenser fits comfortably in your hand and lets you unroll and cut your desired amount with ease. Whether you're concealing confidential documents, sealing a small care package, trust what matters to you to the superior adhesion of Scotch Super Hold Tape. Core Size: 1in; Dispenser Included: No; Backing Material: Plastic; Width: 0.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.