
Tape;Value Pack;Super-Hold
Mfr # 700K10C18BLK
Zoro # G110795848
product price: $41.75
/eaKey Features
Tape Width
0.75in
Tape Length
27.78 yd
Tape Color
Clear
Includes
Dispenser Included
Features
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700K10C18BLK
Zoro #
G110795848
UPC #
638060164372
Country of Origin
United States
Dimensions
Tape Width
0.75in
Tape Length
27.78 yd
Details
Item
Invisible Tape
Tape Color
Clear
Includes
Dispenser Included
Features
Reusable
Application/Usage
Crafting
Durability
Moisture Resistant
Description
Designed to be extra durable with a thicker backing, this tape delivers a reliable, long-lasting hold ideal for tears, small packages, labeling and more. You'll love its virtually clear look that practically disappears upon applicationlending a professional finish to envelopes and important documents. Offers a superior bond on contact. Core Size: 1in; Dispenser Included: Yes; Backing Material: Plastic; Width: 0.75in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.