Zoro Homepage

Tape;Wall-Safe;0.75in X600In

  • Mfr # 183DM2

  • Zoro # G610795874


product price: $9.55
/ea

Key Features

Tape Width
0.75in
Tape Length
18.06 yd
Tape Color
Translucent
Includes
Dispenser Included
Features
Easy to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183DM2
Zoro #
G610795874
UPC #
76308875534
Country of Origin
United States

Dimensions

Tape Width
0.75in
Tape Length
18.06 yd

Details

Item
Mounting Tape
Tape Color
Translucent
Includes
Dispenser Included
Features
Easy to Use
Application/Usage
Wood

Description

Photos are precious. Art is precious. So is your paint and drywall. Display the things you love without ruining your walls with Scotch Wall Safe Tape. There isnt another adhesive like it. Easy to use, strong and safe tape. Firmly holds kids artwork, decorations, reminders. But when its time for Wall Safe tape to come off, it comes off easily. No residue. No rips. No wall repairs. The unique Scotch Brand dispenser is included, so you get the Wall Safe tape you need with no snags, no waste, no problems. Scotch Wall Safe Tape. Perfect for your walls. For your displays. For you. In Handheld Dispenser. Core Size: 1in; Dispenser Included: Yes; Backing Material: Plastic; Width: 0.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.