Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # HT52B-112
- Zoro # G924151618
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
24 dB
Headset Type
Semi-Rigid
Compatible with Manufacturer Model Number
FLX2
Microphone Type
Dynamic
Weight
256 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT52B-112
- Zoro #
- G924151618
- UPC #
- 4054596695498
- Country of Origin
- Poland
Dimensions
- Fits Chest Size
Details
- Item
- Communications Headset
- Noise Reduction Rating
- 24 dB
- Headset Type
- Semi-Rigid
- Compatible with Manufacturer Model Number
- FLX2
- Microphone Type
- Dynamic
- Weight
- 256 g
- Compatible with Brand
- 3M(TM) PELTOR(TM)
- Power Source
- Power Cable
- Dielectric
- No
- Includes Microphone
- Yes
- Cup Color
- Yellow
- Noise-Canceling Headset
- Yes
- Features
- Environmental Listening
- No
- Connection Type
- Wired
- Intrinsically Safe
- No
- Headset Style
- Behind-the-Neck
- Compatible Manufacturer Part Number
- FLX2
- Compatible Manufacturer Model Number
- FLX2
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Cup Color Yellow, Compatible with Series Not Applicable, Battery Life Not Applicable, Compatible with Brand 3M(TM) PELTOR(TM), Compatible with Manufacturer Model Number FLX2, Environmental Listening No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.