Communications Headset
Mfr # MRX21A1WS7
Zoro # G816608060
product price: $533.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRX21A1WS7
Zoro #
G816608060
UPC #
-
Country of Origin
Sweden
Details
Item
Communications Headset
Description
Communications Headset, Headset Style Over-the-Head, Noise Reduction Rating 22 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Wired Connection Type Not Applicable, Cushion Material Foam, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input Bluetooth, Compatible with Series 2 Way radio with Bluetooth(R), Standards ANSI S3.19-1974, Battery Life 78 hr, Battery Type Rechargeable, Cable Style Not Applicable, Environmental Listening Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.