Zoro Homepage

Communications Headset

  • Mfr # MT14H418A-47 GE

  • Zoro # G722603241


product price: $952.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT14H418A-47 GE
Zoro #
G722603241
UPC #
0068060856838
Country of Origin
United States

Description

Communication Headset, Headset Style Over the Head, Headset Type Rigid, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 4-Pin, Cup Color Gray, Compatible with Series Not Applicable, Battery Life 50 hr, Features Earplug Mode, Environmental Listening, Hearing Protection, Mission Audio Profiles (MAP), Noise-Cancelling Speech Microphone (IP68), Soundscaping, Tested to Military Standards (MIL-STD-801H, MIL-STD-461G)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.