Communications Headset
Mfr # MT14H418A-47 GN
Zoro # G222602997
product price: $952.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT14H418A-47 GN
Zoro #
G222602997
UPC #
0068060856821
Country of Origin
United States
Description
Communication Headset, Headset Style Over the Head, Headset Type Rigid, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 4-Pin, Cup Color Green, Compatible with Series Not Applicable, Battery Life 50 hr, Features Earplug Mode, Environmental Listening, Hearing Protection, Mission Audio Profiles (MAP), Noise-Cancelling Speech Microphone (IP68), Soundscaping, Tested to Military Standards (MIL-STD-801H, MIL-STD-461G)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.