Communications Headset
- Mfr # MT20H682FB-92 CY
- Zoro # G424152399
product price:Â
$
1,177.99
/ea
Free Shipping & Returns
Key Features
Dielectric
No
Cup Color
Brown
Compatible with Series
Falcon Series, Harris AN/PRC-152A, Thales AN/PRC-148, L3Harris AN/PRC-163
Includes Microphone
Yes
Noise-Canceling Headset
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT20H682FB-92 CY
- Zoro #
- G424152399
- UPC #
- 0638060432303
- Country of Origin
- United States
- Item
- Communications Headset
- Dielectric
- No
- Cup Color
- Brown
- Compatible with Series
- Falcon Series, Harris AN/PRC-152A, Thales AN/PRC-148, L3Harris AN/PRC-163
- Includes Microphone
- Yes
- Noise-Canceling Headset
- Yes
- Noise Reduction Rating
- 23 dB
- Microphone Type
- Omni-Directional
- Intrinsically Safe
- No
- Headset Style
- Over-the-Head
- Features
- Includes
- (2) AAA Alkaline Batteries, (2) Foam Cushions, Wind Protection Foam
- Headset Type
- Foldable
- Two-Way Radio Communication Type
- Listen, Talk
- Environmental Listening
- Yes
- Battery Life
- 150 hr
- Compatible Series
- Falcon Series, Harris AN/PRC-152A, Thales AN/PRC-148, L3Harris AN/PRC-163
Dimensions
- Fits Chest Size
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Cup Color Brown, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Falcon Series, Harris AN/PRC-152A, Thales AN/PRC-148, L3Harris AN/PRC-163, Battery Life 150 hr, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.