Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682HPS-47N CY
- Zoro # G524152534
product price:Â
$
1,891.99
/ea
Free Shipping & Returns
Key Features
Includes Microphone
Yes
Compatible with Series
Military and Tactical Radios, Public Safety Radios
Cup Color
Brown
Dielectric
No
Noise-Canceling Microphone
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682HPS-47N CY
- Zoro #
- G524152534
- UPC #
- 0638060433188
- Country of Origin
- United States
Details
- Item
- Communications Headset
- Includes Microphone
- Yes
- Compatible with Series
- Military and Tactical Radios, Public Safety Radios
- Cup Color
- Brown
- Dielectric
- No
- Noise-Canceling Microphone
- Yes
- Microphone Type
- Noise-Cancelling
- Intrinsically Safe
- No
- Wired Connection Type
- 2-Pin Proprietary Jack
- Connection Type
- Wired
- Two-Way Radio Communication Type
- Listen, Talk
- Environmental Listening
- Yes
- Band Color
- Brown
- Includes
- (2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Battery Life
- 50 hr
- Noise Reduction Rating
- 23 dB
- Power Source
- Power Cable
- Headset Type
- Rigid
- Headset Style
- Hard Hat-Mounted
- Compatible Series
- Military and Tactical Radios, Public Safety Radios
Description
Communications Headset, Headset Style Hard Hat-Mounted, Headset Type Rigid, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Brown, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Military and Tactical Radios, Public Safety Radios, Band Color Brown, Battery Life 50 hr, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.