Zoro Homepage

LARGE Replacement Ear Tips for smartPlug, PK 10

  • Mfr # FETLG010

  • Zoro # G202173226


product price: $52.59
/pk 10, $5.26/ea

Key Features

Color
Dark grey
Depth (In.)
1.97 in
Length
6.69 in
Features
Large sized replacement foam tips for headsets/earplugs, 10 pack
Width (In.)
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FETLG010
Zoro #
G202173226
UPC #
-
Country of Origin
Australia

Dimensions

Depth (In.)
1.97 in
Length
6.69 in
Width (In.)
3.94 in

Details

Color
Dark grey
Features
Large sized replacement foam tips for headsets/earplugs, 10 pack
For Use With
SP1R, SP1R-IS, and smartPlug™ earplugs; SM1P-ISDP headsets
Includes
Pack of 10 Large-sized foam tips
Battery Powered
No

Description

Replacement foam ear tips for smartPlugs - 10 Pair (LARGE)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.