
COMPLY Magnetic Attach Privacy Filter for 24" Widescreen Monitor, 16:10 Aspect Ratio
Mfr # 7100259460
Zoro # G222771075
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Display Size Supported
24 in
Compatibility
Apple iMac 24 in
Aspect Ratio
16:10
Compatible Devices
iMac
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100259460
Zoro #
G222771075
UPC #
076308415037
Country of Origin
United States
Dimensions
Display Size Supported
24 in
Height
12.95 in
Width
20.75 in
Details
Compatibility
Apple iMac 24 in
Aspect Ratio
16:10
Compatible Devices
iMac
Reversible
Yes
Product Type
Privacy Screen Filter
Blue Light Reduction
Yes
Orientation
Landscape
Display Type Supported
LCD
Anti-glare
Yes
Features
Privacy, Touch Sensitive
Durability
Fingerprint Resistant, Dust Resistant, Scratch Resistant
Color
Black
Widescreen
Yes
Description
3M Privacy Filters provide world-class "black out" privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Designed for full screen monitors with flat glass displays, these Privacy Filters are reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity. The COMPLY Magnetic Attach allows you to quick-click between world-class privacy and screen sharing thanks to ultra strong magnets that click the filter securely into place. Effective black out privacy from side views outside the 60-degree viewing angle. Enables you to quick-click between world-class privacy and screen sharing thanks to ultra strong magnets that click the filter securely into place. Reversible between a glossy side and glare-reducing matte. Matte surface helps reduce glare and hide fingerprints. Magnetic attachment system leverages the power of rare earth magnets that are 100X stronger than common refrigerator magnets. Helps protect your eyes from blue light, without distorting the natural color of your display. Adds an extra layer of protection from everyday scratches and dust. Easy to attach, remove and clean. Durable privacy filter that can withstand hundreds of cleanings. 100% hand inspected for quality assurance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.