Zoro Homepage

Compound Pad, 9 In, Wool

  • Mfr # 05719

  • Zoro # G3194527


product price: $33.69
/ea

Key Features

For Use With
No. 5717 and 5718 Back-Up Disc Pads
Pile Thickness (In.)
2 1/2 in
Size
9 in
Application
Compounding
Material
Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05719
Zoro #
G3194527
UPC #
00051131057197
Country of Origin
Panama

Dimensions

Pile Thickness (In.)
2 1/2 in
Size
9 in
Thickness
2 in
Outside Diameter
9 in

Details

For Use With
No. 5717 and 5718 Back-Up Disc Pads
Application
Compounding
Material
Wool
Item
Compound Pad
Color
White
Product Type
Pad
Texture
Heavy Nap
Maximum Speed
2,000 RPM
Compatible Surface Material
Paint
Features
100% Wool Pad is 3M's Most Aggressive Pad for Scratch Removal, Fast Cut Removes Heavy Oxidation, Wool Glides Across the Surface in a Controlled Motion without Jumping, Wool Remains Cooler than Foam Making it Ideal for Heat Sensitive Parts
Attachment
Unthreaded Center Hole
Compatible Tool Type
Polishers

Description

Compound Pad, Product Type Pad, Backing Pad Type Not Applicable, Attachment Unthreaded Center Hole, Color White, Material Wool, Maximum Speed 2,000 RPM, Texture Heavy Nap, Thickness 2 in, Outside Diameter 9 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Compounding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.