Concrete Anchor
- Mfr # 2100229
- Zoro # G424894640
product price:Â
$
576.99
/pk of 5, $115.40/ea
Free Shipping & Returns
Key Features
Tensile Strength
5,000 lb
Weight Capacity
5,000 lb
ANSI Standards Met
ANSI Z359.18
Series
Protecta
OSHA Standards Met
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2100229
- Zoro #
- G424894640
- UPC #
- 00648250275894
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 5/8 in
- Maximum Hole Depth
- 4 3/8 in
- Width
- 2 in
- For Hole Diameter
- 3/4 in
- Length
- 10 5/8 in
Details
- Item
- Concrete Anchor
- Tensile Strength
- 5,000 lb
- Weight Capacity
- 5,000 lb
- ANSI Standards Met
- ANSI Z359.18
- Series
- Protecta
- OSHA Standards Met
- OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
- Anchor Installation
- Reusable
- Attachment Point
- Loop
- Concrete Strength
- 3,000 psi
Description
Concrete Anchor, Maximum Hole Depth 4 3/8 in, Number of Bolts Included Not Applicable, Weight Capacity 5,000 lb, Anchor Material Stainless Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Loop, Overall Length 10 5/8 in, Width 2 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502, Concrete Strength 3,000 psi, For Hole Diameter 3/4 in, Mounting Type Wedge, Series Protecta
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.