Zoro Homepage
This item is Discontinued.
3M Concrete Anchor, Temporary, 400 lb. 4012-C

Concrete Anchor, Temporary, 400 lb. (Discontinued)

  • Mfr # 4012-C
  • Zoro # G7247082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012-C
Zoro #
G7247082
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8-1/2
Hole Dia.
3/4"
Hole Depth
4-1/2"
Width
3 in

Details

Item
Concrete Anchor
Tensile Strength
5000 lb
Weight Capacity
400 lb
Includes
Swivel D-Ring
Standards
ANSI Z359.1-07
Installation
Temporary
Material
Zinc Plated steel

Description

Concrete Anchor, Weight Capacity 400 lb, Tensile Strength 5000 lb, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.