Zoro Homepage

Concrete Clnr&Disinfect Concentrate, 1gal

  • Mfr # 27985

  • Zoro # G308595700


product price: $59.19
/ea

Key Features

Recommended Dilution
1:384
pH Level
10.5 to 11.5
Fits Dispenser Series
Bulk
Flash Point
200 Degrees F
Label Color Coding
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27985
Zoro #
G308595700
UPC #
50021200279855
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Container Size
1 gal

Details

Recommended Dilution
1:384
pH Level
10.5 to 11.5
Fits Dispenser Series
Bulk
Flash Point
200 Degrees F
Label Color Coding
Orange
Low Foaming
Yes
Fragrance
Unscented
Biodegradable
No
Nonflammable
Yes
Primary Chemical
Surfactant
Cleaner Form
Liquid
Surfaces for Use On
Uncoated Concrete
Butyl Free
No
pH Value
Alkaline
Product Label
Concrete Floor Cleaner
Color
Orange
Net Weight
1 gal
Container Type
Bottle
VOC Content
Greater Than 0.05%
Item
Concrete Floor Cleaner
Minimum RTU Yield per Container
384 gal
Chemical Flow Rate
High
Plastic Safe
Yes
Maximum RTU Yield per Container
384 gal
Rinse Required
No
NSF Rating
Not Rated
EPA Registered
No
For Floor Type
Concrete
Maximum Drying Time
Not Rated
Minimum Drying Time
Not Rated

Description

Concrete Floor Cleaner and Densifier Concentrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.