
Concrete Repair Compound, Cartridge, Gray, Concrete Repair
Mfr # 96596
Zoro # G2687185
original price: $74.25
10% off
new price: $66.79
/eaKey Features
Series
Concrete Repair
Application
Fills Floor Joints; Crack Repair
Size
8.4 fl. oz..
For Use On Surface Material
Concrete
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96596
Zoro #
G2687185
UPC #
00021200965968
Country of Origin
United States
Dimensions
Size
8.4 fl. oz..
Container Size
8 oz
Maximum Crack Width+1
1 in
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Polyurethane, Cure Type Ambient, Patching and Repairing Properties Self Leveling, Resistance Properties High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Product Form Liquid, Container Size 8 oz, Container Type Cartridge, Coverage 12 sq ft @ 1/2 in, Full Cure Time 1 hr, Maximum Crack Width 1 in, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 15 min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.