Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Elec Tape, 15' Lx1" W, CN3190

  • Mfr # CN3190

  • Zoro # G5814961


product price: $46.79
/ea

Key Features

Tape Color
Gray
Series
CN3190
Tape Thickness
4.3 mil
Performance Temp.
50 Degrees to 85 Degrees F
Tape Tensile Strength
40 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3190
Zoro #
G5814961
UPC #
888519067222
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
4.3 mil
Width
1 in
Length
15 ft
Diameter
1.512 in
Metric Tape Length
4.6 m
Metric Tape Width
25.4 mm

Details

Tape Color
Gray
Series
CN3190
Performance Temp.
50 Degrees to 85 Degrees F
Item
Conductive Electrical Tape
Tape Tensile Strength
40 lb/in
Color
Gray
Adhesion Strength
31 oz/in
Duct Tape Adhesive
Acrylic
Duct Tape Primary Material
Cloth
Standards
RoHS, RoHS 2011/65/EU
Duct Tape Type
Anti-Corrosion Tape
Duct Tape Grade
Light-Duty
Material
Copper and Nickel Coated Ripstop Polyester
Shape
Continuous Roll
Tape Backing Material
Copper/Nickel Coated Polyester
Number of Adhesive Sides
1
Tape Sub-Type
Corrosion Resistant Metallized Fabric
Tape Adhesive Material
Acrylic
Specifications Met
RoHS
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
50 Degrees F
Adhesion to Steel
31 oz/in
Product Form
Continuous Roll
Shielding Effectiveness
Fair (50 to 70dB)
Tape Backing Construction
Foil
Tape Type
Foil
Breaking Strength
40 lb/in
Tape Resistance Properties
Corrosion-Resistant
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
85 Degrees F

Description

Conductive Electrical Tape, Tape Backing Material Polyester Cloth, 1 in, 5 yd, Tape Color Gray, Tape Adhesive Material Acrylic, 4.3 mil, 3M(TM), CN3190, Minimum Tape Performance Temperature 50 Degrees F, Maximum Tape Performance Temperature 85 Degrees F, Shielding Effectiveness Fair (50 to 70dB), Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.