Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Elec Tape, 15' Lx1/2" W, CN3190

  • Mfr # CN3190

  • Zoro # G5614874


product price: $26.69
/ea

Key Features

Tape Color
Gray
Series
CN3190
Tape Thickness
4.3 mil
Performance Temp.
50 Degrees to 85 Degrees F
Tape Tensile Strength
40 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3190
Zoro #
G5614874
UPC #
888519066812
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
4.3 mil
Width
1/2 in
Length
15 ft
Diameter
1.512 in
Metric Tape Length
4.6 m
Metric Tape Width
12.7 mm

Details

Tape Color
Gray
Series
CN3190
Performance Temp.
50 Degrees to 85 Degrees F
Item
Conductive Electrical Tape
Tape Tensile Strength
40 lb/in
Color
Gray
Material
Copper/Nickel Coated Ripstop Polyester
Duct Tape Grade
Light-Duty
Standards
RoHS, RoHS 2011/65/EU
Duct Tape Type
Anti-Corrosion Tape
Duct Tape Adhesive
Acrylic
Adhesion Strength
31 oz/in
Duct Tape Primary Material
Cloth
Tape Backing Material
Copper/Nickel Coated Polyester
Shape
Continuous Roll
Number of Adhesive Sides
1
Tape Resistance Properties
Corrosion-Resistant
Tape Backing Construction
Foil
Product Form
Continuous Roll
Tape Sub-Type
Corrosion Resistant Metallized Fabric
Maximum Tape Performance Temperature
85 Degrees F
Adhesion to Steel
31 oz/in
Shielding Effectiveness
Fair (50 to 70dB)
Minimum Tape Performance Temperature
50 Degrees F
Tape Type
Foil
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)
Breaking Strength
40 lb/in
Specifications Met
RoHS

Description

Conductive Electrical Tape, Tape Backing Material Polyester Cloth, 1/2 in, 5 yd, Tape Color Gray, Tape Adhesive Material Acrylic, 4.3 mil, 3M(TM), CN3190, Minimum Tape Performance Temperature 50 Degrees F, Maximum Tape Performance Temperature 85 Degrees F, Shielding Effectiveness Fair (50 to 70dB), Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.