Conductive Elec Tape, 54' Lx1" W, 1183, PK9

  • Mfr # 1183, 1 in x 18 yd

  • Zoro # G5529115


product price: $748.99
/pk 9, $83.22/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Series
1183
Tape Thickness
2.8 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1183, 1 in x 18 yd
Zoro #
G5529115
UPC #
00051138498733
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.8 mil
Width
1"
Length
18 yd.
Tape Core Diameter
3 in
Duct Tape Length
18 yd.
Duct Tape Width
1"
Imperial Tape Length
54 ft
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Metric Tape Length
16.5 m

Details

Tape Color
Silver
Series
1183
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Adhesion Strength
35 oz./in.
Standards
RoHS 2011/65/EU, UL Listed
Material
Copper Foil
Tape Backing Material
Copper Foil
Shape
Continuous Roll
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Construction
Foil
Maximum Tape Performance Temperature
266 Degrees F
Specifications Met
EU, RoHS, UL Listed
Tape Sub-Type
General Purpose Foil
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Tape Adhesive Format
Single-Sided
Tape Type
Foil
Shielding Effectiveness
69 dB
Tape Adhesive Material
Acrylic
Adhesion to Steel
35 oz/in
Voltage Rating
600 V
Elongation
5 %
Breaking Strength
25 lb/in
Tape Brand
3M(TM)
Backing Material Finish
Tin-Plated

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 1 in, 18 yd, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.8 mil, 3M(TM), 1183, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 69 dB, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.