Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Elec Tapex1 1/2" W, 1170, PK5

  • Mfr # 1170

  • Zoro # G9532302


product price: $11.89
/pk 5, $2.38/ea

Key Features

Tape Color
Silver
Series
1170
Tape Thickness
3.2 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170
Zoro #
G9532302
UPC #
888519089613
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
3.2 mil
Width
1 1/2 in
Tape Core Diameter
1 1/2 in
Diameter
1-1/2"
Duct Tape Width
1-1/2"
Metric Tape Width
38.1 mm
Imperial Tape Width
1 1/2 in
Imperial Tape Shape Diameter
1 1/2 in

Details

Tape Color
Silver
Series
1170
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
20 lb/in
Color
Silver
Tape Backing Material
Aluminum
Shape
Circle
Standards
RoHS 2011/65/EU, UL Listed
Material
Aluminum Foil
Adhesion Strength
35 oz./in.
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Type
Foil
Tape Adhesive Material
Acrylic
Adhesion to Steel
35 oz/in
Voltage Rating
600 V
Tape Properties
Electrically Conductive, EMI-Shielding
Specifications Met
EU, RoHS, UL Listed
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Foil
Liner Material
Paper
Tape Brand
3M(TM)
Breaking Strength
20 lb/in
Minimum Tape Performance Temperature
-40 Degrees F
Shielding Effectiveness
69 dB
Maximum Tape Performance Temperature
265 Degrees F
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Tape Sub-Type
General Purpose Foil
Product Form
Pre-Cut
Liner Included
Yes
Elongation
5 %
Adhesive Properties
Conductive
Duct Tape Type
Line Tester
Pre-Cut Shape
Disc

Description

Conductive Electrical Tape, Tape Backing Material Aluminum Foil, 1 1/2 in, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.2 mil, 3M(TM), 1170, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 69 dB, Liner Included Liner Included, Product Form Pre-Cut, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 1 1/2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.