Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Elec Tapex1/2" W, 1181, PK250

  • Mfr # 1181

  • Zoro # G5488287


product price: $32.45
/pk 250, $0.13/ea

Key Features

Tape Color
Copper
Series
1181
Tape Thickness
2.6 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1181
Zoro #
G5488287
UPC #
888519083413
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.6 mil
Width
1/2 in
Length
16.5 Inch
Diameter
1/2"
Tape Core Diameter
1/2 in
Duct Tape Width
1/2"
Imperial Tape Shape Diameter
1/2 in
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm

Details

Tape Color
Copper
Series
1181
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Standards
RoHS 2011/65/EU, UL Listed
Tape Backing Material
Copper
Material
Copper Foil
Adhesion Strength
35 oz./in.
Shape
Circle
Duct Tape Grade
P80
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Sub-Type
General Purpose Foil
Maximum Tape Performance Temperature
266 Degrees F
Specifications Met
EU, RoHS, UL Listed
Adhesive Properties
Conductive
Liner Included
Yes
Minimum Tape Performance Temperature
-40 Degrees F
Product Form
Pre-Cut
Tape Brand
3M(TM)
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Single-Sided
Tape Properties
Electrically Conductive, EMI-Shielding
Tape Backing Construction
Foil
Voltage Rating
600 V
Adhesion to Steel
35 oz/in
Breaking Strength
25 lb/in
Shielding Effectiveness
66 dB
Elongation
5 %
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Tape Type
Foil
Pre-Cut Shape
Disc

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 1/2 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 66 dB, Liner Included Liner Included, Product Form Pre-Cut, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 1/2 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.