Zoro Homepage

Conductive Elec Tapex2" W, 1345, PK5

  • Mfr # 1345

  • Zoro # G9532144


product price: $11.39
/pk 5, $2.28/ea

Key Features

Tape Color
Silver
Series
1345
Tape Thickness
4 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345
Zoro #
G9532144
UPC #
888519090565
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
2"
Tape Core Diameter
2 in
Diameter
2"
Duct Tape Width
2"
Imperial Tape Width
2 in
Imperial Tape Shape Diameter
2 in
Metric Tape Width
50.8 mm

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 2 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 66 dB, Product Form Pre-Cut, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.