Zoro Homepage

Conductive Elec Tapex2" W, CN3190, PK5

  • Mfr # CN3190

  • Zoro # G5787241


product price: $14.69
/pk 5, $2.94/ea

Key Features

Tape Color
Gray
Series
CN3190
Tape Thickness
4.3 mil
Performance Temp.
50 Degrees to 85 Degrees F
Tape Tensile Strength
40 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3190
Zoro #
G5787241
UPC #
888519094099
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
4.3 mil
Width
2 in
Length
2 in
Diameter
2 in
Imperial Tape Shape Diameter
2 in
Metric Tape Width
50.8 mm

Description

Conductive Electrical Tape, Tape Backing Material Polyester Cloth, 2 in, Tape Color Gray, Tape Adhesive Material Acrylic, 4.3 mil, 3M(TM), CN3190, Minimum Tape Performance Temperature 50 Degrees F, Maximum Tape Performance Temperature 85 Degrees F, Shielding Effectiveness Fair (50 to 70dB), Product Form Pre-Cut, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.