Zoro Homepage

Conductive Electrical Tape, Gray, 4 yd L

  • Mfr # AB5030

  • Zoro # G5573075


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Series
AB5030
Tape Thickness
11.8 mil
Performance Temp.
-25 Degrees to 85 Degrees C
Tape Tensile Strength
10.28 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB5030
Zoro #
G5573075
UPC #
888519070659
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
11.8 mil
Width
2-3/50"
Length
4 yd.
Duct Tape Length
4 yd.
Duct Tape Width
2-3/50"
Imperial Tape Length
12 ft
Imperial Tape Width
2 1/16 in
Metric Tape Length
3.7 m
Metric Tape Width
52.3 mm

Description

Conductive Electrical Tape, Tape Backing Material Polyamide Film, 2 in, 4 yd, Tape Color Gray, Tape Sub-Type EMI Absorbing, Tape Adhesive Material Acrylic, 11.8 mil, 3M(TM), AB5030, Minimum Tape Performance Temperature -13 Degrees F, Maximum Tape Performance Temperature 185 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.