Zoro Homepage

Conductive Electrical Tape, Gray, 4 yd L

  • Mfr # AB5030

  • Zoro # G5778796


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Series
AB5030
Tape Thickness
11.8 mil
Performance Temp.
-25 Degrees to 85 Degrees C
Tape Tensile Strength
10.28 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB5030
Zoro #
G5778796
UPC #
888519064832
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
11.8 mil
Width
1-3/100"
Length
4 yd.
Duct Tape Width
1.03"
Duct Tape Length
4 yd.
Imperial Tape Width
1 1/32 in
Metric Tape Length
3.7 m
Imperial Tape Length
12 ft
Metric Tape Width
26.2 mm

Details

Tape Color
Gray
Series
AB5030
Performance Temp.
-25 Degrees to 85 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
10.28 lb/in
Color
Gray
Material
Polymer Resin with Metal Flake Filler
Shape
Continuous Roll
Standards
ASTM D257, JIS K 6251
Tape Backing Material
Polymer Resin
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-13 Degrees F
Voltage Rating
Not Rated
Adhesive Properties
Non-Conductive
Maximum Tape Performance Temperature
185 Degrees F
Specifications Met
ASTM, JIS
Liner Included
Yes
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Tape Type
Foil
Product Form
Continuous Roll
Tape Sub-Type
EMI Absorbing
Tape Properties
EMI-Absorber, Electrically Non-Conductive
Tape Adhesive Material
Acrylic
Shielding Effectiveness
Not Rated
Tape Backing Construction
Foil

Description

Conductive Electrical Tape, Tape Backing Material Polyamide Film, 1 in, 4 yd, Tape Color Gray, Tape Sub-Type EMI Absorbing, Tape Adhesive Material Acrylic, 11.8 mil, 3M(TM), AB5030, Minimum Tape Performance Temperature -13 Degrees F, Maximum Tape Performance Temperature 185 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.