Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Electrical Tape, Gray, 4 yd L

  • Mfr # AB5050

  • Zoro # G5749992


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Series
AB5050
Tape Thickness
20 mil
Performance Temp.
-25 Degrees to 85 Degrees C
Tape Tensile Strength
17.13 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB5050
Zoro #
G5749992
UPC #
888519070666
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
20 mil
Width
2-3/50"
Length
4 yd.
Duct Tape Length
4 yd.
Duct Tape Width
2-3/50"
Metric Tape Length
3.7 m
Metric Tape Width
52.3 mm
Imperial Tape Length
12 ft
Imperial Tape Width
2 1/16 in

Details

Tape Color
Gray
Series
AB5050
Performance Temp.
-25 Degrees to 85 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
17.13 lb/in
Color
Black
Material
Polymer Resin
Shape
Continuous Roll
Standards
ASTM D257, JIS K 6251
Tape Backing Material
Polymer Resin
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Type
Foil
Tape Sub-Type
EMI Absorbing
Tape Backing Construction
Foil
Maximum Tape Performance Temperature
185 Degrees F
Tape Adhesive Format
Single-Sided
Adhesive Properties
Non-Conductive
Liner Included
Yes
Minimum Tape Performance Temperature
-13 Degrees F
Voltage Rating
Not Rated
Product Form
Continuous Roll
Shielding Effectiveness
Not Rated
Specifications Met
ASTM, JIS
Tape Properties
EMI-Absorber, Electrically Non-Conductive
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)

Description

Conductive Electrical Tape, Tape Backing Material Polyamide Film, 2 in, 4 yd, Tape Color Gray, Tape Sub-Type EMI Absorbing, Tape Adhesive Material Acrylic, 20 mil, 3M(TM), AB5050, Minimum Tape Performance Temperature -13 Degrees F, Maximum Tape Performance Temperature 185 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.