Zoro Homepage

ConductiveElecTape, Copper, Square, PK250

  • Mfr # 1125

  • Zoro # G5812457


product price: $20.89
/pk 250, $0.08/ea

Key Features

Tape Color
Copper
Series
1125
Tape Thickness
3.5 mil
Performance Temp.
Up To 130 Degrees F
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125
Zoro #
G5812457
UPC #
888519082287
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
3.5 mil
Width
1/2"
Length
1/2"
Duct Tape Length
1/2"
Duct Tape Width
1/2"
Metric Tape Length
12.7 mm
Imperial Tape Width
1/2 in
Imperial Tape Length
1/2 in
Metric Tape Width
12.7 mm
Pre-Cut Length
1/2 in
Pre-Cut Width
1/2 in

Details

Tape Color
Copper
Series
1125
Performance Temp.
Up To 130 Degrees F
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Adhesion Strength
40 oz./in.
Standards
RoHS 2011/65/EU, UL Listed
Material
Copper
Tape Backing Material
Copper
Shape
Square
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Specifications Met
EU, RoHS, UL Listed
Tape Type
Foil
Tape Resistance Properties
Thermal-Resistant
Shielding Effectiveness
65 dB
Tape Backing Construction
Foil
Voltage Rating
600 V
Product Form
Pre-Cut
Adhesion to Steel
40 oz/in
Elongation
5 %
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
265 Degrees F
Tape Properties
EMI-Shielding
Breaking Strength
25 lb/in
Tape Sub-Type
General Purpose Foil
Minimum Tape Performance Temperature
-40 Degrees F
Tape Adhesive Material
Acrylic
Liner Included
Yes
Pre-Cut Shape
Square

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 1/2 in, 1/2 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 65 dB, Liner Included Liner Included, Product Form Pre-Cut, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.