Zoro Homepage

ConductiveElecTape, Copper, Square, PK250

  • Mfr # 1181

  • Zoro # G5725754


product price: $38.15
/pk 250, $0.15/ea

Key Features

Tape Color
Copper
Series
1181
Tape Thickness
2.6 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1181
Zoro #
G5725754
UPC #
888519083284
Country of Origin
New Zealand

Dimensions

Tape Thickness
2.6 mil
Width
3/4"
Length
3/4"
Duct Tape Length
3/4"
Duct Tape Width
3/4"
Imperial Tape Width
3/4 in
Imperial Tape Length
3/4 in
Metric Tape Width
19.1 mm
Metric Tape Length
19.1 mm
Pre-Cut Length
3/4 in
Pre-Cut Width
3/4 in

Details

Tape Color
Copper
Series
1181
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Adhesion Strength
35 oz./in.
Material
Copper Foil
Tape Backing Material
Copper
Shape
Square
Standards
RoHS 2011/65/EU, UL Listed
Duct Tape Adhesive
Acrylic
Duct Tape Grade
P80
Number of Adhesive Sides
1
Breaking Strength
25 lb/in
Specifications Met
EU, RoHS, UL Listed
Voltage Rating
600 V
Elongation
5 %
Liner Included
Yes
Tape Adhesive Material
Acrylic
Shielding Effectiveness
66 dB
Maximum Tape Performance Temperature
266 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Construction
Foil
Tape Sub-Type
General Purpose Foil
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Tape Type
Foil
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Tape Properties
Electrically Conductive, EMI-Shielding
Adhesion to Steel
35 oz/in
Product Form
Pre-Cut
Adhesive Properties
Conductive
Pre-Cut Shape
Square

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 3/4 in, 3/4 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 66 dB, Liner Included Liner Included, Product Form Pre-Cut, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.