Zoro Homepage

ConductiveElecTape, Slvr, Square, PK100

  • Mfr # 1345

  • Zoro # G5797784


product price: $91.79
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Series
1345
Tape Thickness
4 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345
Zoro #
G5797784
UPC #
888519083796
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
2"
Length
2"
Duct Tape Width
2"
Duct Tape Length
2"
Imperial Tape Length
2 in
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Metric Tape Length
50.8 mm
Pre-Cut Width
2 in
Pre-Cut Length
2 in

Details

Tape Color
Silver
Series
1345
Performance Temp.
-40 Degrees to 130 Degrees C
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Silver
Material
Embossed Tin-Plated Copper Foil
Standards
RoHS 2011/65/EU, UL Listed
Adhesion Strength
45 oz./in.
Tape Backing Material
Copper Foil
Shape
Square
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Product Form
Pre-Cut
Voltage Rating
600 V
Breaking Strength
25 lb/in
Specifications Met
EU, RoHS, UL Listed
Maximum Tape Performance Temperature
266 Degrees F
Tape Properties
Electrically Conductive, Die-Cuttable
Tape Type
Foil
Liner Included
Yes
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Foil
Shielding Effectiveness
66 dB
Tape Sub-Type
Ultra-Conductive Embossed Foil
Minimum Tape Performance Temperature
-40 Degrees F
Tape Adhesive Material
Acrylic
Adhesion to Steel
45 oz/in
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Solvent-Resistant
Adhesive Properties
Non-Conductive
Pre-Cut Shape
Square
Backing Material Finish
Tin-Plated

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 2 in, 2 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 66 dB, Liner Included Liner Included, Product Form Pre-Cut, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.